Fully Threaded Rod, 2"-12, Plain Finish
Mfr # 36753
Zoro # G7972539
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Thread Coverage
Fully
Thread Length
6 ft
Thread Pitch
12
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36753
Zoro #
G7972539
UPC #
698416367536
Country of Origin
China
Dimensions
Thread Size
2"-12
Thread Length
6 ft
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
12
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
105,000 psi
Threaded Rod Finish
Plain
Thread Class
2A
Description
Thread,PlnB7,2 In.-12,6 ft.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.