Fully Threaded Rod, 2-56, Plain Finish
Mfr # 36004
Zoro # G7972730
product price: $9.75
/eaKey Features
Thread Coverage
Fully
Thread Length
6 ft
Thread Pitch
56
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36004
Zoro #
G7972730
UPC #
698416360049
Country of Origin
United States
Dimensions
Thread Size
2-56
Thread Length
6 ft
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
56
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
40,000 psi
Threaded Rod Finish
Plain
Description
Thread,Alum 6061,2 In.-56,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.