Zoro Homepage

Fully Threaded Rod, 2-56, Plain Finish

  • Mfr # 44205

  • Zoro # G7973220


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Thread Coverage
Fully
Thread Size
2-56
Thread Length
3 ft
Thread Pitch
56
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44205
Zoro #
G7973220
UPC #
698416442059
Country of Origin
United States

Dimensions

Thread Size
2-56
Thread Length
3 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
56
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
25,000 psi

Description

Thread,Br 2 In.-56,3 ft.,25/Tb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.