Fully Threaded Rod, 3-48, Plain Finish
Mfr # 36070
Zoro # G7973659
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Thread Coverage
Fully
Thread Size
3-48
Thread Length
3 ft
Thread Pitch
48
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36070
Zoro #
G7973659
UPC #
698416360704
Country of Origin
United States
Dimensions
Thread Size
3-48
Thread Length
3 ft
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
48
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
45,000 psi
Threaded Rod Finish
Plain
Description
Thread,Plt 3 In.-48,3 ft.,Clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.