Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fully Threaded Rod, 3/4"-16, Black Oxide Finish

  • Mfr # 36389

  • Zoro # G7970055

CAD Available

product price: $54.89
/ea

Key Features

CAD Drawing
Thread Coverage
Fully
Thread Size
3/4"-16
Thread Length
6 ft
Thread Type
Fine
Thread Pitch
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36389
Zoro #
G7970055
UPC #
698416363897
Country of Origin
China

Dimensions

Thread Size
3/4"-16
Thread Length
6 ft

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Thread Type
Fine
Thread Pitch
16
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Threaded Rod Finish
Black Oxide
Yield Strength
105,000 psi
Thread Class
2A

Description

Thread,PltB7,3/4 In.-16,6 ft.,SAE,Blk Ox, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.