Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fully Threaded Rod, 3/8"-16, Plain Finish

  • Mfr # 36334

  • Zoro # G7969118

CAD Available

product price: $14.99
/ea

Key Features

CAD Drawing
Thread Coverage
Fully
Thread Size
3/8"-16
Thread Length
4 ft
Thread Type
Coarse
Thread Pitch
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36334
Zoro #
G7969118
UPC #
698416363347
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Thread Length
4 ft

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Thread Type
Coarse
Thread Pitch
16
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Features
Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service
Yield Strength
30,000 psi
Threaded Rod Finish
Plain
Thread Class
2A

Description

Thread,SS 316,3/8 In.-16,4 ft., Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.