Zoro Homepage

Fully Threaded Rod, 3/8"-24, Plain Finish

  • Mfr # 36669

  • Zoro # G7970840


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Thread Coverage
Fully
Thread Size
3/8"-24
Thread Length
2 in
Thread Pitch
24
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36669
Zoro #
G7970840
UPC #
698416366690
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Thread Length
2 in

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
24
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
105,000 psi
Threaded Rod Finish
Plain

Description

Thread,PlnB7,3/8 In.-24,2 In.,SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.