Fully Threaded Rod, 3/8"-24, Plain Finish
Mfr # 36670
Zoro # G7970770
product price: $2.85
/eaSold in multiples of 4 for $11.40
Key Features
Thread Coverage
Fully
Thread Size
3/8"-24
Thread Length
3 in
Thread Pitch
24
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36670
Zoro #
G7970770
UPC #
698416366706
Country of Origin
China
Dimensions
Thread Size
3/8"-24
Thread Length
3 in
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
24
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
105,000 psi
Threaded Rod Finish
Plain
Description
Thread,PlnB7,3/8 In.-24,3 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.