Fully Threaded Rod, 4-40, Plain Finish
Mfr # 36278
Zoro # G7968007
product price: $13.59
/eaKey Features
Thread Coverage
Fully
Thread Size
4-40
Thread Length
4 ft
Thread Pitch
40
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36278
Zoro #
G7968007
UPC #
698416362784
Country of Origin
United States
Dimensions
Thread Size
4-40
Thread Length
4 ft
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
40
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
30,000 psi
Threaded Rod Finish
Plain
Description
Thread,SS 316,4 In.-40,4 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.