Zoro Homepage

Fully Threaded Rod, 4-40, Plain Finish, 5 PK

  • Mfr # 36274

  • Zoro # G7968138


product price: $7.89
/pk 5, $1.58/ea
Sold in multiples of 2 for $15.78

Key Features

Thread Coverage
Fully
Thread Size
4-40
Thread Length
3 in
Thread Pitch
40
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36274
Zoro #
G7968138
UPC #
698416362746
Country of Origin
United States

Dimensions

Thread Size
4-40
Thread Length
3 in

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
40
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
30,000 psi
Threaded Rod Finish
Plain
Thread Class
2A

Description

Thread,SS 316,4 In.-40,3 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.