Fully Threaded Rod, 5-40, Plain Finish
Mfr # 36012
Zoro # G7972819
product price: $10.75
/eaKey Features
Thread Coverage
Fully
Thread Size
5-40
Thread Length
3 ft
Thread Pitch
40
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36012
Zoro #
G7972819
UPC #
698416360124
Country of Origin
United States
Dimensions
Thread Size
5-40
Thread Length
3 ft
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
40
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
40,000 psi
Threaded Rod Finish
Plain
Description
Thread,Alum 6061,5 In.-40,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.