Fully Threaded Rod, 5-40, Plain Finish
Mfr # 44210
Zoro # G7973257
product price: $15.19
/eaKey Features
Thread Coverage
Fully
Thread Length
6 ft
Thread Pitch
40
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44210
Zoro #
G7973257
UPC #
698416442103
Country of Origin
United States
Dimensions
Thread Size
5-40
Thread Length
6 ft
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
40
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
25,000 psi
Description
Thread,Br 5 In.-40,6 ft.,25/Tb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.