Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Rod, 5/16"-18, Black Oxide Finish

  • Mfr # 36357

  • Zoro # G7969678


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Thread Coverage
Fully
Thread Size
5/16"-18
Thread Length
2 ft
Thread Type
Coarse
Thread Pitch
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36357
Zoro #
G7969678
UPC #
698416363576
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Thread Length
2 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Type
Coarse
Thread Pitch
18
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Features
Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service
Threaded Rod Finish
Black Oxide
Yield Strength
105,000 psi

Description

Thread,PltB7,5/16 In.-18,2 ft.,Blk Ox, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.