Fully Threaded Rod, 5/16"-18, Plain Finish
Mfr # 36095
Zoro # G7970439
product price: $13.69
/eaKey Features
Thread Coverage
Fully
Thread Length
2 1/2 ft
Thread Pitch
18
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36095
Zoro #
G7970439
UPC #
698416360957
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Thread Length
2 1/2 ft
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
18
System of Measurement
Inch
Thread Direction
Right Hand
Features
Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service
Threaded Rod Finish
Plain
Yield Strength
105,000 psi
Description
Thread,PlnB7,5/16 In.-18,2.5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.