Zoro Homepage

Fully Threaded Rod, 5/16"-24, Black Oxide Finish

  • Mfr # 36375

  • Zoro # G7969897


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Thread Coverage
Fully
Thread Length
1 ft
Thread Pitch
24
System of Measurement
Inch
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36375
Zoro #
G7969897
UPC #
698416363750
Country of Origin
China

Dimensions

Thread Size
5/16"-24
Thread Length
1 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
24
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
105,000 psi
Threaded Rod Finish
Black Oxide

Description

Thread,PltB7,5/16 In.-24,1 ft.,SAE,Blk Ox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.