Zoro Homepage

Fully Threaded Rod, 5/16"-24, Plain Finish, 10 PK

  • Mfr # 36760

  • Zoro # G7973631


product price: $8.39
/pk 10, $0.84/ea

Key Features

Thread Coverage
Fully
Thread Size
5/16"-24
Thread Length
2 in
Thread Pitch
24
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36760
Zoro #
G7973631
UPC #
698416367604
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Thread Length
2 in

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
24
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
45,000 psi
Thread Class
1A

Description

Thread,Plt 5/16 In.-24,2 In.,Clr,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.