Fully Threaded Rod, 5/16"-24, Plain Finish
Mfr # 36851
Zoro # G7969081
product price: $17.15
/eaKey Features
Thread Coverage
Fully
Thread Size
5/16"-24
Thread Length
5 ft
Thread Pitch
24
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36851
Zoro #
G7969081
UPC #
698416368519
Country of Origin
United States
Dimensions
Thread Size
5/16"-24
Thread Length
5 ft
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
24
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
30,000 psi
Description
Thread,SS 316,5/16 In.-24,5 ft.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.