Fully Threaded Rod, 5/8"-18, Plain Finish
Mfr # 36706
Zoro # G7971638
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Thread Coverage
Fully
Thread Length
10 in
Thread Pitch
18
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36706
Zoro #
G7971638
UPC #
698416367062
Country of Origin
China
Dimensions
Thread Size
5/8"-18
Thread Length
10 in
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
18
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
105,000 psi
Threaded Rod Finish
Plain
Thread Class
2A
Description
Thread,PlnB7,5/8 In.-18,10 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.