Fully Threaded Rod, 5/8"-18, Plain Finish
Mfr # 36813
Zoro # G7967237
product price: $4.45
/eaSold in multiples of 3 for $13.35
Key Features
Thread Coverage
Fully
Thread Size
5/8"-18
Thread Length
4 in
Thread Pitch
18
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36813
Zoro #
G7967237
UPC #
698416368137
Country of Origin
United States
Dimensions
Thread Size
5/8"-18
Thread Length
4 in
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
18
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
30,000 psi
Threaded Rod Finish
Plain
Description
Thread,SS 304,5/8 In.-18,4 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.