Fully Threaded Rod, 5/8"-18, Plain Finish
Mfr # 36876
Zoro # G7969641
product price: $11.79
/eaKey Features
Thread Coverage
Fully
Thread Size
5/8"-18
Thread Length
4 in
Thread Pitch
18
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36876
Zoro #
G7969641
UPC #
698416368762
Country of Origin
United States
Dimensions
Thread Size
5/8"-18
Thread Length
4 in
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
18
System of Measurement
Inch
Thread Direction
Right Hand
Yield Strength
30,000 psi
Threaded Rod Finish
Plain
Thread Class
2A
Description
Thread,SS 316,5/8 In.-18,4 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.