Fully Threaded Rod, 7/16"-14, Plain Finish
Mfr # 36115
Zoro # G7971017
product price: $14.75
/eaKey Features
Thread Coverage
Fully
Thread Length
30 in
Thread Pitch
14
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36115
Zoro #
G7971017
UPC #
698416361152
Country of Origin
China
Dimensions
Thread Size
7/16"-14
Thread Length
30 in
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
14
System of Measurement
Inch
Thread Direction
Right Hand
Features
Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service
Yield Strength
105,000 psi
Threaded Rod Finish
Plain
Thread Class
2A
Description
Thread,PlnB7,7/16 In.-14,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.