Fully Threaded Rod, 9/16"-18, Plain Finish
Mfr # 36702
Zoro # G7971489
product price: $8.69
/eaKey Features
Thread Coverage
Fully
Thread Length
2 ft
Thread Pitch
18
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36702
Zoro #
G7971489
UPC #
698416367024
Country of Origin
China
Dimensions
Thread Size
9/16"-18
Thread Length
2 ft
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
18
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
105,000 psi
Description
Thread,PlnB7,9/16 In.-18,2 ft.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.