Fully Threaded Rod, M14-2mm, Plain Finish
Mfr # 36473
Zoro # G7971288
product price: $2.95
/eaSold in multiples of 4 for $11.80
Key Features
Thread Coverage
Fully
Thread Size
M14-2mm
Thread Length
50 mm
Thread Pitch
2
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36473
Zoro #
G7971288
UPC #
698416364733
Country of Origin
China
Dimensions
Thread Size
M14-2mm
Thread Length
50 mm
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
2
System of Measurement
Metric
Thread Direction
Right Hand
Yield Strength
105,000 psi
Threaded Rod Finish
Plain
Thread Class
2A
Description
Thread,PlnB7,M14-2.00,50mm,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.