Zoro Homepage

Fully Threaded Rod, M14-2mm, Plain Finish

  • Mfr # 36474

  • Zoro # G7971260


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Thread Coverage
Fully
Thread Size
M14-2mm
Thread Length
100 mm
Thread Pitch
2
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36474
Zoro #
G7971260
UPC #
698416364740
Country of Origin
China

Dimensions

Thread Size
M14-2mm
Thread Length
100 mm

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
2
System of Measurement
Metric
Thread Direction
Right Hand
Yield Strength
105,000 psi
Threaded Rod Finish
Plain
Thread Class
2A

Description

Thread,PlnB7,M14-2.00,100mm,Met

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.