Zoro Homepage

Fully Threaded Rod, M14-2mm, Plain Finish

  • Mfr # 36550

  • Zoro # G7966990


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Thread Coverage
Fully
Thread Size
M14-2mm
Thread Length
100 mm
Thread Pitch
2
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36550
Zoro #
G7966990
UPC #
698416365501
Country of Origin
United States

Dimensions

Thread Size
M14-2mm
Thread Length
100 mm

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
2
System of Measurement
Metric
Thread Direction
Right Hand
Yield Strength
30,000 psi
Threaded Rod Finish
Plain

Description

Thread,SS 304,M14-2.00,100mm,Met

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.