Zoro Homepage

Fully Threaded Rod, M2-0.4mm, Plain Finish

  • Mfr # 36503

  • Zoro # G7965791


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Thread Coverage
Fully
Thread Size
M2-0.4mm
Thread Length
1m
Thread Pitch
0.4
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36503
Zoro #
G7965791
UPC #
698416365037
Country of Origin
United States

Dimensions

Thread Size
M2-0.4mm
Thread Length
1m

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
0.4
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
30,000 psi

Description

Thread,SS 304,M2-0.40,1m,Met

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.