Fully Threaded Rod, M24-3mm, Plain Finish
Mfr # 36485
Zoro # G7971918
product price: $12.49
/eaKey Features
Thread Coverage
Fully
Thread Size
M24-3mm
Thread Length
200 mm
Thread Pitch
3
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36485
Zoro #
G7971918
UPC #
698416364856
Country of Origin
China
Dimensions
Thread Size
M24-3mm
Thread Length
200 mm
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
3
System of Measurement
Metric
Thread Direction
Right Hand
Yield Strength
105,000 psi
Threaded Rod Finish
Plain
Description
Thread,PlnB7,M24-3.00,200mm,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.