Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 5 PK
Mfr # 36583
Zoro # G7967937
product price: $6.19
/pk 5, $1.24/eaSold in multiples of 2 for $12.38
Key Features
Thread Coverage
Fully
Thread Length
25 mm
Thread Pitch
0.45
System of Measurement
Metric
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36583
Zoro #
G7967937
UPC #
698416365839
Country of Origin
United States
Dimensions
Thread Size
M2.5-0.45mm
Thread Length
25 mm
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
0.45
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
30,000 psi
Thread Class
2A
Description
Thread,SS 316,M2.5-0.45,25mm,Met,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.