Fully Threaded Rod, M27-3mm, Plain Finish
Mfr # 36487
Zoro # G7972128
product price: $26.89
/eaKey Features
Thread Coverage
Fully
Thread Size
M27-3mm
Thread Length
300 mm
Thread Pitch
3
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36487
Zoro #
G7972128
UPC #
698416364870
Country of Origin
China
Dimensions
Thread Size
M27-3mm
Thread Length
300 mm
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
3
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
105,000 psi
Thread Class
2A
Description
Thread,PlnB7,M27-3.00,300mm,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.