Fully Threaded Rod, M36-4mm, Plain Finish
Mfr # 36619
Zoro # G7969696
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Thread Coverage
Fully
Thread Size
M36-4mm
Thread Length
1m
Thread Pitch
4
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36619
Zoro #
G7969696
UPC #
698416366195
Country of Origin
China
Dimensions
Thread Size
M36-4mm
Thread Length
1m
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
4
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
30,000 psi
Thread Class
2A
Description
Thread,SS 316,M36-4.00,1m,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.