Fully Threaded Rod, M4-0.7mm, Plain Finish
Mfr # 57629
Zoro # G7966336
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Thread Coverage
Fully
Thread Size
M4-0.7mm
Thread Length
1m
Thread Pitch
0.7
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57629
Zoro #
G7966336
UPC #
698416576297
Country of Origin
United States
Dimensions
Thread Size
M4-0.7mm
Thread Length
1m
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
0.7
System of Measurement
Metric
Thread Direction
Right Hand
Yield Strength
30,000 psi
Threaded Rod Finish
Plain
Description
Thread,SS 304,M4-0.70,1m,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.