Zoro Homepage

Fully Threaded Rod, M48-5mm, Plain Finish

  • Mfr # 36495

  • Zoro # G7972557


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Thread Size
M48-5mm
Thread Length
1m
Thread Pitch
5
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36495
Zoro #
G7972557
UPC #
698416364955
Country of Origin
China

Dimensions

Thread Size
M48-5mm
Thread Length
1m

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
5
System of Measurement
Metric
Thread Direction
Right Hand
Yield Strength
105,000 psi
Threaded Rod Finish
Plain
Thread Class
2A

Description

Thread,PlnB7,M48-5.00,1m,Met

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.