Fully Threaded Rod, M6-1mm, Plain Finish
Mfr # 36604
Zoro # G7968759
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Thread Coverage
Fully
Thread Size
M6-1mm
Thread Length
200 mm
Thread Pitch
1
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36604
Zoro #
G7968759
UPC #
698416366041
Country of Origin
United States
Dimensions
Thread Size
M6-1mm
Thread Length
200 mm
Details
Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
1
System of Measurement
Metric
Thread Direction
Right Hand
Yield Strength
30,000 psi
Threaded Rod Finish
Plain
Description
Thread,SS 316,M6-1,200mm,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.