Zoro Homepage

Fully Threaded Rod, M6-1mm, Plain Finish, 5 PK

  • Mfr # 36530

  • Zoro # G7966421


product price: $5.19
/pk 5, $1.04/ea
Sold in multiples of 2 for $10.38

Key Features

Thread Coverage
Fully
Thread Size
M6-1mm
Thread Length
80 mm
Thread Pitch
1
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36530
Zoro #
G7966421
UPC #
698416365303
Country of Origin
United States

Dimensions

Thread Size
M6-1mm
Thread Length
80 mm

Details

Item
Threaded Rod
Thread Coverage
Fully
Thread Pitch
1
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Plain
Yield Strength
30,000 psi
Thread Class
2A

Description

Thread,SS 304,M6-1,80mm,Met,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.