Round U-Bolt, 3/4"-10, 10-7/8 in W, 13-13/16 in H, Hot Dipped Galvanized

  • Mfr # 53865

  • Zoro # G0390859


product price:  $20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

System of Measurement
Inch
Thread Size
3/4"-10
Inside Height
13-13/16 in
Inside Width/Diameter
10-7/8 in
For Pipe Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53865
Zoro #
G0390859
UPC #
698416538653
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Inside Height
13-13/16 in
Inside Width/Diameter
10-7/8 in
For Pipe Size
10 in
Thread Length
4 in
Width Across Centers of Tips
11-5/8 in
Dia./Thread Size
3/4"-10

Details

Item
Round U-Bolt
System of Measurement
Inch
Finish
Hot Dipped Galvanized

Description

Ubolt,3/4 In.-10x10 In. Pipe Fit,HDG,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.