Zoro Homepage

Thread, Alum 6061, 3/8"-24, 2", SAE, PK5, 5 PK

  • Mfr # 36630

  • Zoro # G7973196


product price: $11.35
/pk 5, $2.27/ea

Key Features

System of Measurement
Inch
Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36630
Zoro #
G7973196
UPC #
698416366300
Country of Origin
United States

Details

Item
Thread,Alum 6061,3/8"-24,2",SAE,PK5
System of Measurement
Inch
Thread Class
2A

Description

Thread,Alum 6061,3/8 In.-24,2 In.,SAE,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.