Zoro Homepage

Thread, SS 304, 1/4"-28, 4", SAE, PK5, 5 PK

  • Mfr # 36768

  • Zoro # G7966010


product price: $7.79
/pk 5, $1.56/ea
Sold in multiples of 2 for $15.58

Key Features

System of Measurement
Inch
Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36768
Zoro #
G7966010
UPC #
698416367680
Country of Origin
United States

Details

Item
Thread,SS 304,1/4"-28,4",SAE,PK5
System of Measurement
Inch
Thread Class
2A

Description

Thread,SS 304,1/4 In.-28,4 In.,SAE,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.