Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread, SS 304, 2"-56, 1/2", PK25, 25 PK

  • Mfr # 36179

  • Zoro # G7965715


product price: $32.75
/pk 25, $1.31/ea

Key Features

System of Measurement
Inch
Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36179
Zoro #
G7965715
UPC #
698416361794
Country of Origin
United States

Details

Item
Thread,SS 304,2"-56,1/2",PK25
System of Measurement
Inch
Thread Class
2A

Description

Thread,SS 304,2 In.-56,1/2 In.,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.