Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread, SS 304, 7/16"-14, 4", PK5, 5 PK

  • Mfr # 36224

  • Zoro # G7966896


product price: $41.99
/pk 5, $8.40/ea

Key Features

System of Measurement
Inch
Features
Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service
Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36224
Zoro #
G7966896
UPC #
698416362241
Country of Origin
United States

Details

Item
Thread,SS 304,7/16"-14,4",PK5
System of Measurement
Inch
Features
Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service
Thread Class
2A

Description

Thread,SS 304,7/16 In.-14,4 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.