Threaded Rod, 1"-12, Alloy Steel, Plain Finish
Mfr # 36729
Zoro # G7971997
product price: $100.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36729
Zoro #
G7971997
UPC #
698416367291
Country of Origin
United States
Details
Item
Thread,PlnB7,1"-12,5 ft.,SAE
System of Measurement
Inch
Description
Thread,PlnB7,1 In.-12,5 ft.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.