Zoro Homepage

Threaded Rod, 1"-12, Stainless Steel, Plain Finish

  • Mfr # 36823

  • Zoro # G7967550


product price: $49.39
/ea

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36823
Zoro #
G7967550
UPC #
698416368236
Country of Origin
United States

Details

Item
Thread,SS 304,1"-12,2 ft.,SAE
System of Measurement
Inch

Description

Thread,SS 304,1 In.-12,2 ft.,SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.