Zoro Homepage

Threaded Rod, 1"-14, Alloy Steel, Plain Finish

  • Mfr # 36732

  • Zoro # G7972161


product price: $9.99
/ea

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36732
Zoro #
G7972161
UPC #
698416367321
Country of Origin
United States

Details

Item
Thread,PlnB7,1"-14,6",SAE
System of Measurement
Inch

Description

Thread,PlnB7,1 In.-14,6 In.,SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.