Threaded Rod, 1"-14, Alloy Steel, Plain Finish
Mfr # 36736
Zoro # G7972207
product price: $49.49
/eaKey Features
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36736
Zoro #
G7972207
UPC #
698416367369
Country of Origin
United States
Details
Item
Thread,PlnB7,1"-14,30",SAE
System of Measurement
Inch
Description
Thread,PlnB7,1 In.-14,30 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.