Threaded Rod, 1"-14, Alloy Steel, Plain Finish
Mfr # 36739
Zoro # G7972146
product price: $148.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36739
Zoro #
G7972146
UPC #
698416367390
Country of Origin
United States
Details
Item
Thread,PlnB7,1"-14,8 ft.,SAE
System of Measurement
Inch
Description
Thread,PlnB7,1 In.-14,8 ft.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.