Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod, 1"-8, Alloy Steel, Plain Finish

  • Mfr # 36145

  • Zoro # G7971936


product price: $12.19
/ea

Key Features

System of Measurement
Inch
Features
Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36145
Zoro #
G7971936
UPC #
698416361459
Country of Origin
United States

Details

Item
Thread,PlnB7,1"-8,10"
System of Measurement
Inch
Features
Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service

Description

Thread,PlnB7,1 In.-8,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.