Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod, 10 PK

  • Mfr # 36049

  • Zoro # G7973281


product price: $19.39
/pk 10, $1.94/ea

Key Features

System of Measurement
Inch
Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36049
Zoro #
G7973281
UPC #
698416360490
Country of Origin
United States

Details

Item
Thread,Br 12"-24,2",PK10
System of Measurement
Inch
Thread Class
2A

Description

Thread,Br 12 In.-24,2 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.