Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod, #12-24, Brass, Plain Finish

  • Mfr # 36050

  • Zoro # G7973275


product price: $9.89
/ea

Key Features

System of Measurement
Inch
Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36050
Zoro #
G7973275
UPC #
698416360506
Country of Origin
United States

Details

Item
Thread,Br 12"-24,3 ft.
System of Measurement
Inch
Thread Class
2A

Description

Thread,Br 12 In.-24,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.