Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod, 1/4"-20, Stainless Steel, Plain Finish

  • Mfr # 36205

  • Zoro # G7965968


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

System of Measurement
Inch
Features
Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service
Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36205
Zoro #
G7965968
UPC #
698416362050
Country of Origin
United States

Details

Item
Thread,SS 304,1/4"-20,4 ft.
System of Measurement
Inch
Features
Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service
Thread Class
2A

Description

Thread,SS 304,1/4 In.-20,4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.