Zoro Homepage

Threaded Rod, 2"-12, Alloy Steel, Plain Finish

  • Mfr # 36752

  • Zoro # G7972548


product price: $142.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36752
Zoro #
G7972548
UPC #
698416367529
Country of Origin
United States

Details

Item
Thread,PlnB7,2"-12,3 ft.,SAE
System of Measurement
Inch

Description

Thread,PlnB7,2 In.-12,3 ft.,SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.