Zoro Homepage

Threaded Rod, 25 PK

  • Mfr # 36180

  • Zoro # G7965706


product price: $27.59
/pk 25, $1.10/ea

Key Features

System of Measurement
Inch
Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36180
Zoro #
G7965706
UPC #
698416361800
Country of Origin
United States

Details

Item
Thread,SS 304,2"-56,3/4",PK25
System of Measurement
Inch
Thread Class
2A

Description

Thread,SS 304,2 In.-56,3/4 In.,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.